Hazardous 240 VAC
- Mfr # HCW8481502
- Zoro # G524484260
product price:Â
$
2,529.99
/ea
Free Shipping & Returns
Key Features
For Container Material Type
Metal
Current Rating
0.63 A
Heater Exterior Material
Silicone Impregnated Cloth
Thermostat Temperature -Maximum
150 Degrees F
Thermostat Temperature -Minimum
30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCW8481502
- Zoro #
- G524484260
- UPC #
- -
- Country of Origin
- United States
- For Container Material Type
- Metal
- Current Rating
- 0.63 A
- Heater Exterior Material
- Silicone Impregnated Cloth
- Thermostat Temperature -Maximum
- 150 Degrees F
- Thermostat Temperature -Minimum
- 30 Degrees F
- Standards
- CSA
- Item
- Gas Cylinder Warmer
- Operating Temperature - Maximum
- 95 Degrees F
- Application
- Condensation Control, Pressure Increase, Temperature Control in Hazardous-Areas: CSA Class 1
- Watts
- 150 W
- Closure Method
- Hook and Loop
- Insulation Material
- Fiberglass
- Environment
- Indoor, Outdoor
- Operating Temperature - Minimum
- 30 Degrees F
- Includes
- 10 ft Cord with Crimped Ferrule Leads
- Operating Voltage
- 230V AC
- Features
- Electrical Connection Type
- Crimped Ferrule Leads
Dimensions
- Power Cord Length
- 10 ft
- Heater Length
- 48 in
- Heater Height
- 8 in
- Drum Diameter - Minimum
- 8 in
- Drum Diameter - Maximum
- 8 in
- Fits Chest Size
Description
Gas Cylinder Warmer, Current Rating 0.63 A, Environment Indoor, Outdoor, For Container Capacity Not Applicable, For Container Material Type Metal, Thermostat Temperature -Maximum 150 Degrees F, Thermostat Temperature -Minimum 30 Degrees F, Operating Voltage 230V AC, Watt Density Not Applicable, Watts 150 W, Closure Method Hook and Loop, Controller Type Not Applicable, Drum Diameter - Maximum 8 in, Drum Diameter - Minimum 8 in, Electrical Connection Type Crimped Ferrule Leads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.