Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, w/ PSA

  • Mfr # SRL06121P

  • Zoro # G9578387


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Heating Device Type
Blanket
Length
12 in
Wattage
180 W
Amps
1.5 A
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRL06121P
Zoro #
G9578387
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
6 in
Power Cord Length
4 ft
Thickness
3/16 in
Overall Length
12 in
Overall Width
6 in

Details

Heating Device Type
Blanket
Item
Heating Blanket
Wattage
180 W
Amps
1.5 A
Voltage
120V
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Temp. Range
-60 Degrees to 450 Degrees F
Temp. Range (C)
-51 Degrees to 232 Degrees
Max. Temp.
450 Degrees F
Series
SRL
Temp. Range (F)
-60 Degrees to 450 Degrees F
Standards
cCSAus, CE, CRUS, REACH, RoHS
Features
Chemical Resistant, Moisture Resistant, Radiation Resistant
Includes Controller
No
Includes Adhesive Backing
Adhesive
Controller Required
Controller Required
Exposure Temperature - Maximum
232 Degrees C
For Material
Metal
Exposure Temperature - Minimum
-51 Degrees C
Includes Grounded Wire
Grounded
Product Type
Heating Blanket
Power Density
2.5 W/sq in
Current
1.5 A
Operating Temperature - Minimum
232 Degrees C
Operating Temperature - Maximum
232 Degrees C
Color
Orange
Compatible Product Type
Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats

Description

Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 180 W, Amps 1.5 A, Width 6 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.