Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Blanket, Silicone Rubber, 240V, 540W, 12"W x 36"L

  • Mfr # SRP12362

  • Zoro # G5879115


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
450 Degrees F
Voltage
240V
Includes Controller
No
Series
SRP
Standards
cCSAus, CE, CRUS, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP12362
Zoro #
G5879115
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
12 in
Thickness
3/16 in
Overall Length
36 in
Power Cord Length
4 ft
Overall Width
12 in

Details

Max. Temp.
450 Degrees F
Voltage
240V
Includes Controller
No
Item
Heating Blanket
Series
SRP
Standards
cCSAus, CE, CRUS, REACH, RoHS
Temp. Range (F)
-60 Degrees to 450 Degrees F
Features
Chemical Resistant, Moisture Resistant, Portable, Reusable
Temp. Range (C)
-51 Degrees to 232 Degrees
Amps
2.25 A
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Heating Device Type
Blanket
Controller
Not Included
Wattage
540 W
Current
2.25 A
For Material
Plastic
Exposure Temperature - Minimum
-51 Degrees C
Compatible Product Type
Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats
Operating Temperature - Minimum
232 Degrees C
Includes Adhesive Backing
No Backing
Controller Required
Controller Required
Power Density
1.25 W/sq in
Exposure Temperature - Maximum
232 Degrees C
Color
Orange
Product Type
Heating Blanket
Operating Temperature - Maximum
232 Degrees C
Includes Grounded Wire
Grounded

Description

Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 540 W, Amps 2.25 A, Width 12 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.