Heating Mantle, Lower Hemisphere, 120VAC, 80W, 100mL, Temps up to 842 Degrees F

  • Mfr # HM0100-HS1

  • Zoro # G4787237


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Capacity
100 mL
Voltage
120 V AC
Includes
3 in Lead Wire with NEMA L1-15R Connector, 4 ft Power Cord
Max. Temp.
850 Degrees F
Wattage
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM0100-HS1
Zoro #
G4787237
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
4 ft

Details

Item
Heating Mantle
Capacity
100 mL
Voltage
120 V AC
Includes
3 in Lead Wire with NEMA L1-15R Connector, 4 ft Power Cord
Max. Temp.
850 Degrees F
Wattage
80
For Use With
SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A
Includes Controller
Controller Not Included
Mantle Style
Lower Hemispherical
Wattage - Maximum
80 W
Mantle Material
Fiberglass Cloth
Temperature - Maximum
450 Degrees C
Plug Type
NEMA 1-15P
Compatible Product Type
Temperature Controller
IP Rating
IP20
Requires Controller
Controller Not Required

Description

Heating Mantle, Max. Temp. 850 Degrees F, Voltage 120, Wattage 80, For Use With Mfr. No. SDC120JF-A, SDC120JC-A, SDC120KC-A, SDC120KF-A, Includes 3 In. Lead Wire with NEMA L1-15R Connector and a 4 ft. Power Adapter Cord With NEMA 1-15 Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.