This item is Discontinued.

Briskheat Heating Mantle, Table Top, 240VAC, 70W, 100mL, Temps up to 900°F HM0100VF2

Heating Mantle, Table Top, 240VAC, 70W, 100mL, Temps up to 900°F (Discontinued)

  • Mfr # HM0100VF2
  • Zoro # G6038015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM0100VF2
Zoro #
G6038015
UPC #
-
Country of Origin
United States

Dimensions

Length
3"
Width
4.625" DIA
Power Cord Length
6 ft

Details

Item
Heating Mantle
Capacity
100 mL
Voltage
240 V AC
Max. Temp.
900 Degrees F
Wattage
70
Features
6' power cord with a NEMA 6-15 plug
Controller
Not Included
Standards
CSA, CE, RoHS
Amps
0.29
Includes Controller
Controller Not Included
Temperature - Maximum
482 Degrees C
Plug Type
NEMA 6-15
Mantle Material
Fiberglass
Mantle Style
Lower Hemispherical
Wattage - Maximum
70 W
IP Rating
IP20
Requires Controller
Controller Required

Description

Heating Mantle,0.29A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.