Heating Mantle, Upper Hemisphere, 240VAC, 200W, 3000mL, Temps up to 842 Degrees F

  • Mfr # HM3000-TS2

  • Zoro # G5946017


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Capacity
3 L
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3000-TS2
Zoro #
G5946017
UPC #
-
Country of Origin
United States

Dimensions

Length
6"
Width
9.625" DIA

Details

Item
Heating Mantle
Capacity
3 L
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
200
Features
3" leads
Controller
Not Included
Standards
CSA, CE, RoHS
Amps
0.83
Includes Controller
Controller Not Included
Mantle Style
Upper Hemispherical
Temperature - Maximum
450 Degrees C
IP Rating
IP20
Mantle Material
Fiberglass Cloth
Wattage - Maximum
200 W
Requires Controller
Controller Not Required

Description

Heating Mantle,0.83A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.