Heating Mantle, Upper Hemisphere, 240VAC, 300W, 5000mL, Temps up to 842 Degrees F

  • Mfr # HM5000-TS2

  • Zoro # G5973642


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Capacity
5 L
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM5000-TS2
Zoro #
G5973642
UPC #
-
Country of Origin
United States

Dimensions

Length
5"
Width
10.875" DIA

Details

Item
Heating Mantle
Capacity
5 L
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
300
Features
3" leads
Amps
1.25
Controller
Not Included
Standards
CSA, CE, RoHS
Includes Controller
Controller Not Included
Requires Controller
Controller Not Required
Mantle Material
Fiberglass Cloth
Mantle Style
Upper Hemispherical
Temperature - Maximum
450 Degrees C
IP Rating
IP20
Wattage - Maximum
300 W

Description

Heating Mantle,1.25A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.