Zoro Homepage

Heating Tape, 20 ft. L, 1/2" W, Silicone

  • Mfr # RKP1A0240

  • Zoro # G7235562


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
70 Degrees F
Amps
1 A
Voltage
120V
Width
0.5 in
Includes Controller
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKP1A0240
Zoro #
G7235562
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5 in
Length
20 ft
Overall Width
1/2 in
Overall Length
20 ft
Power Cord Length
5 ft
Thickness
1/8 in

Details

Max. Temp.
70 Degrees F
Item
Heating Tape
Amps
1 A
Voltage
120V
Includes Controller
Yes
Series
XtremeFLEX(R) RKP
Heating Device Outer Material
Silicone Rubber
Temp. Range (F)
Fixed at 70 Degrees F
Wattage
120 W
Temp. Range (C)
Fixed at 21 Degrees
Heating Device Type
Tape
Standards
CE, REACH, RoHS
Features
Power Cord with NEMA 1-15 Plug
Current
1 A
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Includes Adhesive Backing
No Backing
Operating Temperature - Maximum
21 Degrees C
Power Density
1 W/sq in
Product Type
Heating Tape
For Material
Metal
Color
Orange
Operating Temperature - Minimum
21 Degrees C
Exposure Temperature - Maximum
232 Degrees C
Includes Grounded Wire
Ungrounded
Controller Required
Controller Not Required

Description

Heating Tape, XtremeFLEX(R) RKP Series, Temp. Range (C) Fixed at 21 Degrees , Temp. Range (F) Fixed at 70 Degrees F, Max. Temp. 70 Degrees F, Voltage 120V, Wattage 120 W, Amps 1 A, Width 0.5 in, Length 20 ft, Features Power Cord with NEMA 1-15 Plug, Includes Controller Yes, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.