Zoro Homepage

Heating Tape, Adjustable Thermostat Control, 120VAC, 72W, 0.5"W x 2'L

  • Mfr # HSTAT051002

  • Zoro # G4632494


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Series
HSTAT
Heating Device Type
Tape
Includes Controller
Yes
Standards
CE, REACH, RoHS
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSTAT051002
Zoro #
G4632494
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5 in
Length
24 in
Thickness
1/8 in
Power Cord Length
6 ft
Overall Length
24 in
Overall Width
1/2 in

Details

Series
HSTAT
Heating Device Type
Tape
Includes Controller
Yes
Standards
CE, REACH, RoHS
Voltage
120V
Temp. Range
50 to 425 Degrees F
Accuracy
+/-10 Degrees F
Controller
Included
Temp. Range (F)
50 Degrees to 425 Degrees F
Heating Device Outer Material
Silicone Rubber
Item
Heating Tape
Wattage
72 W
Temp. Range (C)
10 Degrees to 218 Degrees
Features
Chemical Resistant, Moisture Resistant, Portable, Reusable
Amps
0.6 A
Max. Temp.
425 Degrees F
Exposure Temperature - Maximum
232 Degrees C
Compatible Product Type
De-Icing Pipes, Valves
Controller Required
Controller Not Required
Operating Temperature - Maximum
218 Degrees C
Color
Orange
Includes Grounded Wire
Ungrounded
Temperature Accuracy
+/-5.56 Degrees C
For Material
Glass/Metal
Product Type
Heating Tape
Power Density
6 W/sq in
Includes Adhesive Backing
No Backing
Operating Temperature - Minimum
232 Degrees C
Current
0.6 A

Description

Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 50 Degrees to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/-10 Degrees F, Voltage 120V, Wattage 72 W, Amps 0.6 A, Width 0.5 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.