Shop BRISKHEAT

Heavy Insulated Heating Tape, XtremeFLEX, 240VAC, 2090W, 3.25"Wx10'L

  • Mfr # BIH322100L
  • Zoro # G5891654

product price: 
$
573.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Temp. Range (C)
0 Degrees to 482 Degrees
Series
BIH
Width
3.25 in
Includes Controller
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BIH322100L
Zoro #
G5891654
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
3.25 in
Overall Width
3 1/4 in
Overall Length
10 ft
Thickness
1/8 in
Wire Rope Length
10 ft
Fits Chest Size
Built-In Split-Plug Design

Details

Temp. Range (C)
0 Degrees to 482 Degrees
Series
BIH
Includes Controller
No
Amps
8.7 A
Controller
Not Included
Voltage
240V
Max. Temp.
900 Degrees F
Temp. Range (F)
Up to 900 Degrees F
Standards
REACH, RoHS
Item
Heating Tape
Features
Built-In Split-Plug Design
Heating Device Type
Tape
Wattage
2,090 W
Heating Device Outer Material
Fiberglass
Current
8.7 A
Operating Temperature - Minimum
500 Degrees C
Color
Tan
For Material
Glass, Metal
Includes Adhesive Backing
No Backing
Controller Required
Controller Required
Operating Temperature - Maximum
482 Degrees C
Product Type
Heating Tape
Exposure Temperature - Minimum
-51 Degrees C
Power Density
8.6 W/sq in
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Includes Grounded Wire
Ungrounded
Exposure Temperature - Maximum
500 Degrees C
Wiring Type
Ungrounded
Compatible Manufacturer Model Number
HL240JC-C, HL240JC-F, HL240KC-C, HL240KC-F, SDC240JC-A, SDC240JF-A, SDC240KC-A, SDC240KF-A, SDXJC, SDXKC
Wire Color
Tan

Description

Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 2,090 W, Amps 8.7 A, Width 3.25 in, Length 10 ft, Features Built-In Split-Plug Design, Includes Controller No, Standards REACH, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.