Heavy Insulated Heating Tape, XtremeFLEX, 120VAC, 210W, 1.0" W x 2' L

  • Mfr # BIH101020L

  • Zoro # G4787587


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Controller
Not Included
Width
1 in
Includes Controller
No
Heating Device Outer Material
Fiberglass
Temp. Range (C)
0 Degrees to 482 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIH101020L
Zoro #
G4787587
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
24 in
Overall Length
24 in
Overall Width
1 in
Thickness
1/8 in

Details

Controller
Not Included
Includes Controller
No
Heating Device Outer Material
Fiberglass
Temp. Range (C)
0 Degrees to 482 Degrees
Temp. Range (F)
Up to 900 Degrees F
Features
Built-In Split-Plug Design
Heating Device Type
Tape
Temp. Range
Controller Dependent
Wattage
210 W
Voltage
120V
Item
Heating Tape
Standards
REACH, RoHS
Max. Temp.
900 Degrees F
Series
BIH
Amps
1.75 A
Exposure Temperature - Minimum
-51 Degrees C
Controller Required
Controller Required
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Current
1.75 A
Color
Tan
Includes Adhesive Backing
No Backing
Operating Temperature - Minimum
500 Degrees C
For Material
Glass/Metal
Includes Grounded Wire
Ungrounded
Power Density
8.6 W/sq in
Product Type
Heating Tape
Operating Temperature - Maximum
482 Degrees C
Exposure Temperature - Maximum
500 Degrees C

Description

Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 120V, Wattage 210 W, Amps 1.75 A, Width 1 in, Length 24 in, Features Built-In Split-Plug Design, Includes Controller No, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.