Heavy Insulated Heating Tape, XtremeFLEX, 120VAC, 620W, 1"Wx6'L, Grounded

  • Mfr # BIH101060LG

  • Zoro # G4787806


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
Controller Dependent
Includes Controller
No
Heating Device Type
Tape
Length
6 ft
Temp. Range (C)
0 Degrees to 250 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BIH101060LG
Zoro #
G4787806
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
1 in
Thickness
1/8 in
Overall Width
1 in
Overall Length
6 ft

Details

Temp. Range
Controller Dependent
Includes Controller
No
Heating Device Type
Tape
Temp. Range (C)
0 Degrees to 250 Degrees
Amps
5.17 A
Series
BIH
Standards
REACH, RoHS
Features
Built-In Split-Plug Design
Heating Device Outer Material
Fiberglass
Wattage
690 W
Temp. Range (F)
Up to 482 Degrees F
Voltage
120V
Controller
Not Included
Item
Heating Tape
Max. Temp.
900 Degrees F
Compatible Product Type
Laboratory Heating or Industrial Equipment
Product Type
Heating Tape
Operating Temperature - Maximum
482 Degrees C
Color
Tan
Power Density
9.6 W/sq in
Operating Temperature - Minimum
500 Degrees C
For Material
Glass
Exposure Temperature - Maximum
250 Degrees C
Current
5.17 A
Exposure Temperature - Minimum
-51 Degrees C
Controller Required
Controller Required
Includes Adhesive Backing
No Backing
Includes Grounded Wire
Grounded

Description

Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 250 Degrees , Temp. Range (F) Up to 482 Degrees F, Max. Temp. 900 Degrees F, Voltage 120V, Wattage 690 W, Amps 5.17 A, Width 1 in, Length 6 ft, Features Built-In Split-Plug Design, Includes Controller No, Standards REACH, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.