Shop BRISKHEAT
See all product information
Create Account
Non-Hazardous 240 VAC
- Mfr # GCW8481502
- Zoro # G224484874
product price:Â
$
1,122.99
/ea
Free Shipping & Returns
Key Features
Current Rating
0.63 A
Thermostat Temperature -Maximum
150 Degrees F
Closure Method
Hook and Loop
Drum Diameter - Maximum
8 in
Thermostat Temperature -Minimum
30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCW8481502
- Zoro #
- G224484874
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drum Diameter - Maximum
- 8 in
- Heater Length
- 48 in
- Drum Diameter - Minimum
- 8 in
- Heater Height
- 8 in
- Power Cord Length
- 10 ft
- Fits Chest Size
Details
- Current Rating
- 0.63 A
- Thermostat Temperature -Maximum
- 150 Degrees F
- Closure Method
- Hook and Loop
- Thermostat Temperature -Minimum
- 30 Degrees F
- Environment
- Indoor, Outdoor
- Insulation Material
- Fiberglass
- Operating Voltage
- 230V AC
- Item
- Gas Cylinder Warmer
- Operating Temperature - Maximum
- 95 Degrees F
- Includes
- 10 ft Cord with Crimped Ferrule Leads
- Features
- Application
- Condensation Control, Pressure Increase, Temperature Control in Either Indoor or Outdoor Locations
- Operating Temperature - Minimum
- 30 Degrees F
- Electrical Connection Type
- Crimped Ferrule Leads
- Heater Exterior Material
- Silicone Impregnated Cloth
- For Container Material Type
- Metal
- Watts
- 150 W
Description
Gas Cylinder Warmer, Current Rating 0.63 A, Environment Indoor, Outdoor, For Container Capacity Not Applicable, For Container Material Type Metal, Thermostat Temperature -Maximum 150 Degrees F, Thermostat Temperature -Minimum 30 Degrees F, Operating Voltage 230V AC, Watt Density Not Applicable, Watts 150 W, Closure Method Hook and Loop, Controller Type Not Applicable, Drum Diameter - Maximum 8 in, Drum Diameter - Minimum 8 in, Electrical Connection Type Crimped Ferrule Leads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.