Zoro Homepage

Pipe Insulation, 2-1/8" OD, 6 ft. L, Closed Cell Foam, 1/2 in Wall

  • Mfr # INSUL238

  • Zoro # G1653447


product price: $53.19
/ea

Key Features

Wall Thickness
1/2 in
Length
6 ft.
For Iron Pipe Size
2-1/2"
Material
Closed Cell Foam
For Tube O.D.
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INSUL238
Zoro #
G1653447
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Length
6 ft.
For Iron Pipe Size
2-1/2"
Insulation Length
6 ft
Fits Tube Size
2 in
Fits Pipe Size - Pipe Insulation
2 1/2 in
Wall Thickness - Insulation
1/2 in
Fits Pipe Size
2 in
For Copper Tube Size
2 in
Inside Diameter
2 3/8 in
Overall Length
6 ft
For Pipe Size
2 in

Details

Material
Closed Cell Foam
For Tube O.D.
2-1/8"
Item
Pipe Insulation
Color
Black
Insulation Temp. Range
-70 Degrees F to 220 Degrees F
Insulation Body Material
Closed Cell Foam
Insulation Type
Flexible
Approx. K Value
0.23
Pipe Insulation Item
Pipe Insulation
Temp. Range
-70 Degrees to 220 Degrees F
Insulation Approx. K Value
0.23
Approx. R Value
3
Insulation Approx. R Value
3
Insulation Nominal I.D.
2 3/8 in
Density
3 to 6 lb/cu ft
Foam Cell Type
Closed
Sealing Method
Adhesive Flap Seal
Water Vapor Permeability
0.03 perm-in Dry Cup, 0.12 perm-in Wet Cup
Green Environmental Properties
No CFCs
Water Vapor Absorption
0%
For Piping System
Chilled Water, Refrigeration, Roof Drains
R Value
3
Flexibility
Flexible
Installation Style
Slit with Adhesive and Flap
K Value
0.23 BTU
Maximum Operating Temperature
220 Degrees F
Resistance Properties
Mold/Mildew-Resistant
Minimum Operating Temperature
-70 Degrees F
Facing Material
Unfaced
Form
Tube

Description

Pipe Insulation, Insulation Material Foam, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 3/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 2 in, For Pipe Size 2 in, Foam Cell Type Closed, Flexibility Flexible, For Tube Outside Diameter 2 in, Resistance Properties Mold/Mildew-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.