Zoro Homepage

PTC Evapoway Anti-Condensate Pan, 120V

  • Mfr # PTC10X-1

  • Zoro # G504857848


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Corrosion resistant 22-gauge stainless steel
Voltage
120 VAC
Height
6
Width
10
Length
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTC10X-1
Zoro #
G504857848
UPC #
-
Country of Origin
United States

Dimensions

Height
6
Width
10
Length
13

Details

Item
PTC Evapoway Anti-Condensate Pan,120V
Material
Corrosion resistant 22-gauge stainless steel
Voltage
120 VAC
Dissipation Rate per Day
8
Amps
8.33
Features
Positive Thermal Coefficient (PTC) heating element; Positive evaporation; No electro-mechanical components which reduce potential field failures; Suitable for low flashpoint refrigerants; Space-saving, low-profile design
Application
Commercial Refrigeration; Industrial Units; Elevators; HVAC Units
Watts
1000
Includes
Standard 3-prong plug (NEMA 5-15)
Color
Silver
Capacity
10 qt

Description

PTC Evapoway Anti-Condensate Pan,120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.