Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Regulating Heating Cable, 120VAC, 6 ft. Length

  • Mfr # FFSL1-6

  • Zoro # G5471221


product price: $43.15
/ea

Key Features

Heater Voltage
120VAC
Features
Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance
Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFSL1-6
Zoro #
G5471221
UPC #
-
Country of Origin
China

Dimensions

Cable Length
6 ft.
Length
6 ft.

Details

Item
Self-Regulating Heating Cable
Heater Voltage
120VAC
Features
Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance

Description

Cable,Speed Trace,Self-Reg,6 ft.,120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.