Zoro Homepage

Self-Regulating Heating Cable, SpeedTrace Extreme, 120V, 100 ft.

  • Mfr # FFSL81-100

  • Zoro # G9578396


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus
Width
0.5 in
Temp. Range
-40 Degrees to 150 Degrees F
Voltage
120V
Temp. Range (F)
-40 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFSL81-100
Zoro #
G9578396
UPC #
-
Country of Origin
China

Dimensions

Width
0.5 in
Length
100 ft
Overall Width
1/2 in
Overall Length
100 ft
Thickness
1/4 in
Power Cord Length
6 ft

Details

Standards
cETLus
Temp. Range
-40 Degrees to 150 Degrees F
Voltage
120V
Temp. Range (F)
-40 Degrees to 150 Degrees F
Max. Temp.
150 Degrees F
Heating Device Type
Cord
Wattage
1,200 W
Temp. Range (C)
10 Degrees to 65 Degrees
Series
Self Regulating Cable
Item
Heating Cord
Amps
10 A
Heating Device Outer Material
Thermoplastic Elastomer
Includes Controller
No
Operating Temperature - Minimum
65 Degrees C
Power Density
1.5 W/sq in
Compatible Product Type
Metal and Plastic Pipes, Valve Assemblies
Exposure Temperature - Minimum
-40 Degrees C
Exposure Temperature - Maximum
65 Degrees C
Color
Black
Operating Temperature - Maximum
65 Degrees C
Includes Adhesive Backing
No Backing
Includes Grounded Wire
Grounded
Product Type
Heating Cord
Current
10 A
Controller Required
Controller Not Required
Bus Wire Gauge
16 AWG
For Material
Metal/Plastic

Description

Heating Cord, Self Regulating Cable Series, Temp. Range (C) 10 Degrees to 65 Degrees , Temp. Range (F) -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120V, Wattage 1,200 W, Amps 10 A, Width 0.5 in, Length 100 ft, Features Not Applicable, Includes Controller No, Standards cETLus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.