Silicone Rubber Heating Tape, XtremeFLEX, 240VAC, 313W, 0.5"W x 12'L

  • Mfr # BS0052120L

  • Zoro # G5958906


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Amps
1.3 A
Max. Temp.
450 Degrees F
Includes Controller
No
Series
BS0
Wattage
313 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS0052120L
Zoro #
G5958906
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5 in
Length
12 ft
Power Cord Length
24 in
Thickness
1/8 in
Overall Width
1/2 in
Overall Length
12 ft

Details

Amps
1.3 A
Max. Temp.
450 Degrees F
Includes Controller
No
Series
BS0
Wattage
313 W
Heating Device Type
Tape
Temp. Range (C)
0 Degrees to 232 Degrees
Voltage
240V
Standards
CE, REACH, RoHS
Heating Device Outer Material
Silicone Rubber
Features
Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
Item
Heating Tape
Controller
Not Included
Temp. Range (F)
Up to 450 Degrees F
For Material
Metal
Operating Temperature - Minimum
232 Degrees C
Color
Orange
Controller Required
Controller Required
Includes Grounded Wire
Ungrounded
Product Type
Heating Tape
Exposure Temperature - Maximum
232 Degrees C
Current
1.3 A
Includes Adhesive Backing
No Backing
Power Density
4.3 W/sq in
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Operating Temperature - Maximum
232 Degrees C
Exposure Temperature - Minimum
-51 Degrees C

Description

Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 313 W, Amps 1.3 A, Width 0.5 in, Length 12 ft, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.