TempController, , 3.3 kVA, PIDAutotune
- Mfr # LYNX-SET-JD
- Zoro # G814563811
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
J
Voltage
240V
Output
12:00 AM
Control Mode
PID
Power Consumption
3.3 kVA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LYNX-SET-JD
- Zoro #
- G814563811
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Temperature Controller
- Sensor Type
- J
- Voltage
- 240V
- Output
- 12:00 AM
- Control Mode
- PID
- Power Consumption
- 3.3 kVA
- Standards
- cETLus Listed
- Series
- LYNX
- Alarms
- Visual
- Temperature - Minimum
- 32 Degrees F
- Product Type
- Temperature Controller
- Current
- 4 A, 7 A
- Display Type
- Digital
- Temperature - Maximum
- 1,100 Degrees F
- Display Units
- Celsius, Fahrenheit
- Fahrenheit Temperature - Minimum
- 32 Degrees F
- Fahrenheit Temperature - Maximum
- 1,100 Degrees F
- Operating Environment
- Indoor
- Includes
- 60 in "J" Type Thermocouple, Benchtop Stand, Docking Station, Harness, Lynx Control Mod
- Celsius Temperature - Maximum
- 1,100 Degrees C
- Accuracy
- +/-1.96 Degrees F (1.09 Degrees C)
- Plug Type
- NEMA 6-15
- Celsius Temperature - Minimum
- 0 Degrees C
Dimensions
- Overall Width
- 2 in
- Overall Height
- 1 3/4 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Temperature Controller, J Sensor Type, DIN Size Not Applicable, Output 7 AMPS, Control Mode PID Autotune, Alarms Visual, Power Consumption 3.3 kVA, Standards cETLus Listed, Series LYNX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.