Zoro Homepage

Temperature Controller, Digital, PID, 15 A

  • Mfr # SDXJB

  • Zoro # G614563943


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240V AC
Sensor Type
J
DIN Size
1/32
Output
15 A
Control Mode
PID
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDXJB
Zoro #
G614563943
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/32
Overall Length
9 1/2 in
Overall Width
6 3/8 in
Overall Height
2 5/8 in

Details

Item
Temperature Controller
Voltage
100 to 240V AC
Sensor Type
J
Output
15 A
Control Mode
PID
Alarms
Audible
Accuracy
+/-0.5% (Span +/-1 Digit at 77 Degrees F (25 Degrees C))
Power Consumption
3.5 kVA
Standards
CE
Series
SDX
Product Type
Temperature Controller
Temperature - Maximum
999 Degrees F
Display Type
Digital
Temperature - Minimum
0 Degrees F
Current
10 A (Europe), 15 A (North America)

Description

Temperature Controller, J Sensor Type, DIN Size 1/32, Output 15 A, Control Mode PID, Alarms Audible, Power Consumption 3.5 kVA, Standards CE, Series SDX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.