This item is Discontinued.

Bristol A/C Compressor, 110,000 BtuH, 460V H2DA114DBEL

A/C Compressor, 110,000 BtuH, 460V (Discontinued)

  • Mfr # H2DA114DBEL
  • Zoro # G4029882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2DA114DBEL
Zoro #
G4029882
UPC #
-
Country of Origin
Unknown

Dimensions

Height
19-5/8"
Base Mount Width
7-1/2"
Width
22-1/2"
Base Mount Length
22-1/2"
Manufacturers Warranty Length
1 yr.
Length
12-23/64"

Details

Item
A/C Compressor
BtuH
110,000
Voltage
460
Phase
3
Line Connection Suction I.D.
1-1/8"
Line Connection Discharge I.D.
3/4"
Refrigerant Type
R-22
Nominal HP
10
Amps
15.2
Application
A/C Equipment
Ambient Temp @ ARI Standards
95 Degrees F
Standards
UL/CSA
Evaporating Temp @ ARI Standards
45 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F
Type of Compressor Oil
3GS Mineral Oil
Return Gas Temp @ ARI Standards
65 Degrees F
Hz
50/60
Liquid Temp @ ARI Standards
115 Degrees F

Description

A/C Compressor, BtuH 110,000, Voltage 460, 3 Phase, Line Connection Suction I.D. 1 1/8 in, Line Connection Discharge I.D. 3/4 in, Refrigerant Type R-22, Nominal HP 10, 50/60 Hz, 15.2 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 22 1/2 in, Base Mount Width 7 1/2 in, Length 12 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.