Shop BRITE-STRIKE
See all product information
Create Account
Holster, Black, Polymer
- Mfr # BTL-QUICK CAM
- Zoro # G5213537
product price:Â
$
58.15
/ea
Key Features
For Use With
Brite Strike Basic Tactical Light
Color
Black
Includes
Holster
Material
Polymer
Height
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTL-QUICK CAM
- Zoro #
- G5213537
- UPC #
- 094922028198
- Country of Origin
- United Kingdom
- Item
- Holster
- For Use With
- Brite Strike Basic Tactical Light
- Color
- Black
- Includes
- Holster
- Material
- Polymer
- Compatible with Brand
- Universal
- Product Type
- Holster
- Compatible with Manufacturer Model Number
- BTL-150
- Mount Type
- Clamp
- Compatible Manufacturer Part Number
- BTL-150
- Compatible Manufacturer Model Number
- BTL-150
- For Use With Mfr. Model Number
- BTL-150
- Compatible with Manufacturer Model No.
- BTL-150
- Compatible with Mfr. Model No.
- BTL-150
- For Use with Mfr Model Number
- BTL-150
- Compatible Pump Manufacturer Part Number
- BTL-150
- Compatible Mfr. Model Number
- BTL-150
- Shell Material
- Polymer
- Wire Color
- Black
- Traction Material
- Polymer
Dimensions
- Height
- 2 1/2 in
- Length
- 4 1/2 in
- Width
- 2 1/2 in
- Overall Length
- 4 1/2 in
- Overall Width
- 2 1/2 in
- For Maximum Flashlight Diameter
- 1 1/4 in
- Overall Height
- 2 1/2 in
- For Belt Width
- 2 in
- Wire Rope Length
- 4 1/2 in
Description
Holster, Color Black, Compatible with Brand Universal, Compatible with Manufacturer Model Number BTL-150, For Belt Width 2 in, Mount Type Clamp, Includes Holster, Material Polymer, For Maximum Flashlight Diameter 1 1/4 in, Overall Height 2 1/2 in, Overall Length 4 1/2 in, Overall Width 2 1/2 in, Product Type Holster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.