This item is Discontinued.

No Product Image Available

Decorative Design Cabinet Pull Handle, 3in Center-to-Center, 4 5/16in Lx13/16in W, Weathered Nickel (Discontinued)

  • Mfr # BXB35291WN
  • Zoro # G222775318
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BXB35291WN
Zoro #
G222775318
UPC #
-
Country of Origin
United States

Description

The decorative cabinet pull handle in Weathered Nickel finish is made from zinc and built for transitional cabinet layouts. With a center-to-center spacing of 3 in, it fits standard cabinet and drawer mounting holes. The total length of 4 5/16 in provides enough grip surface for a comfortable pull, while the width of 13/16 in helps maintain a narrow, space-saving profile. A projection of 1 in allows room behind the pull for fingers, making it easy to operate on kitchen doors and drawers. Designed to balance traditional and modern looks, this cabinet handle blends easily into both new furniture and cabinet upgrade projects.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.