Zoro Homepage

18 Euro Round Grab Bar

  • Mfr # 69475-BNX

  • Zoro # G012373328


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Length
2.88 in
Material
Metal
Width
21.5 in
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69475-BNX
Zoro #
G012373328
UPC #
34449956673
Country of Origin
China

Dimensions

Length
2.88 in
Width
21.5 in
Depth
3.5 in

Details

Finish
Brilliance Black Onyx
Material
Metal

Description

  • •1 1/4" diameter, 3" diameter flanges
  • •Extends 2 3/4" from wall, 1 1/2" wall clearance
  • •Concealed mounting
  • •Mounting hardware & retrievable wall anchor included
  • •Supports up to 500 lbs. of force, twice the ADA requirement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.