This item is Discontinued.

Brizo ARTESSO Beverage Faucet, Single Handle 61325LF-C-GL

ARTESSO Beverage Faucet, Single Handle (Discontinued)

  • Mfr # 61325LF-C-GL
  • Zoro # G706532017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61325LF-C-GL
Zoro #
G706532017
UPC #
34449947152
Country of Origin
United States

Dimensions

Width
2
Length
6.06
Height
9.5

Details

Color
Gold
Weight
3.21
Finish
Luxe Gold

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.