Shop BRIZO

Atavis Handle Kit Polished Nickel

  • Mfr # RP100728PN

  • Zoro # G615676161


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Material
Brass
Overall Height
8 in
Overall Width
8 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP100728PN
Zoro #
G615676161
UPC #
34449915861
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Width
8 in
Overall Length
4 in

Details

Finish
Polished Nickel
Material
Brass
Color
Nickel

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Brass construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.