Shop BRIZO

Atavis Handle Kit, Temperature Matte Black

  • Mfr # RP100611BL

  • Zoro # G115676081


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Overall Height
2 in
Color
Black
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP100611BL
Zoro #
G115676081
UPC #
34449913317
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
3 in
Overall Width
2 in

Details

Finish
Matte Black
Material
Zinc
Color
Black

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.