This item is Discontinued.

Brizo Baliza Single Handle Single Hole Lavatory Faucet 65005LF-PC

Baliza Single Handle Single Hole Lavatory Faucet (Discontinued)

  • Mfr # 65005LF-PC
  • Zoro # G306532349
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65005LF-PC
Zoro #
G306532349
UPC #
34449603539
Country of Origin
China

Dimensions

Length
7.53
Width
2.41
Height
7.41

Details

Finish
Chrome
Weight
4.5
Item
Bathroom Faucet
Color
Silver

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.