Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charlotte: 24 Double Towel Bar

  • Mfr # 692585-PN

  • Zoro # G815947009


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Height
4 in
Material
Brass
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692585-PN
Zoro #
G815947009
UPC #
34449651110
Country of Origin
China

Dimensions

Height
4 in
Length
4.5 in

Details

Finish
Polished Nickel
Material
Brass

Description

The Charlotte Bath Collection infuses clean lines with classical elegance, deftly bridging the gap between traditional and modern design.


  • Limited lifetime warranty
  • Genuine Delta Manufacturing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.