This item is Discontinued.

Brizo Charlotte Single Handle Lavatory 65085LF-PNCO

Charlotte Single Handle Lavatory (Discontinued)

  • Mfr # 65085LF-PNCO
  • Zoro # G906589316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65085LF-PNCO
Zoro #
G906589316
UPC #
34449712392
Country of Origin
United States

Dimensions

Width
2.63
Length
7.13
Height
9.75

Details

Color
Bronze
Weight
3.6
Finish
Cocoa Bronze / Polished Nickel

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.