Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charlotte: Tempassure Thermostatic Shower Only

  • Mfr # T60285-PNCO

  • Zoro # G515947101


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Length
12.53 in
Green Certification or Other Recognition
CalGreen
Material
Zinc
Flow (GPM)
1.75
Standards
CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60285-PNCO
Zoro #
G515947101
UPC #
34449653510
Country of Origin
United States

Dimensions

Length
12.53 in
Width (In.)
7.5 in

Details

Green Certification or Other Recognition
CalGreen
Material
Zinc
Flow (GPM)
1.75
Standards
CEC Certified
Finish
Cocoa Bronze / Polished Nickel

Description

Charlotte Bath Collection infuses clean lines with classical elegance, deftly bridging the gap between traditional and modern design.


  • For use with MultiChoice Universal Rough
  • Charlotte Shower Only
  • 5-13/16" raincan showerhead featuring H2Okinetic Technology
  • 8" decorative solid brass construction shower arm
  • RP74785 extension kit extends rough installation up to 1-3/4"
  • R60000-UNBX;R60000-UNWSHF;R60000-PX;R60000-PXWS;R60000-UNBXHF;R60000-UNWS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.