Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coltello Hose and Sprayer Assembly

  • Mfr # RP84357SS

  • Zoro # G315773672


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Stainless
Width
2.25 in
Depth
4.25 in
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP84357SS
Zoro #
G315773672
UPC #
34449830560
Country of Origin
China

Dimensions

Width
2.25 in
Depth
4.25 in
Length
2.25 in

Details

Material
Plastic
Finish
Stainless
Color
Silver

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.