Shop NEWPORT BRASS

Widespread Lavatory Faucet in Polished Brass Uncoated (Living)

  • Mfr # 1770-03N

  • Zoro # G8983808


product price:  $1,211.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1770-03N
Zoro #
G8983808
UPC #
760724833659
Country of Origin
United States

Dimensions

Height
7.38
Length
8
Faucet Connection Size
0.5
Maximum Deck Thickness
1.13
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
8.1
Faucet Type
Widespread
Finish
Uncoated Polished Brass (Living, non-returnable)
Flow Rate (GPM)
1.2
Handle Included
Yes
Faucet Valve Type
WS Valve
Drain included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Valve Body Material
Brass
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.