Shop BRIZO

European Handle, 2L Contemporary

  • Mfr # RP61195MW

  • Zoro # G415676156


product price:  $59.75
/ea

Key Features

Finish
Matte White
Material
Metal
Overall Width
1.5 in
Handle Type
Two Handle Lever
Overall Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP61195MW
Zoro #
G415676156
UPC #
195205078210
Country of Origin
China

Dimensions

Overall Width
1.5 in
Overall Length
3.5 in
Overall Height
1.25 in

Details

Finish
Matte White
Material
Metal
Handle Type
Two Handle Lever
Color
White

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Metal construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.