Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frank Lloyd Wright 8in Mini Towel Bar

  • Mfr # 694722-PN

  • Zoro # G312374155


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Bar Length
3.31 in
Material
Brass
Width
10 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
694722-PN
Zoro #
G312374155
UPC #
34449990943
Country of Origin
China

Dimensions

Bar Length
3.31 in
Width
10 in
Height
2 in

Details

Finish
Polished Nickel
Material
Brass

Description

An homage to a true luminary, the Frank Lloyd Wright Bath Collection by Brizo pays tribute to Wright's enduring influence. From the cantilevered spout to the avant-garde water flow, each element draws from his philosophy of organic architecture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.