This item is Discontinued.

Brizo Invari Single-Handle Lavatory Faucet 65076LF-GL

Invari Single-Handle Lavatory Faucet (Discontinued)

  • Mfr # 65076LF-GL
  • Zoro # G506532101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65076LF-GL
Zoro #
G506532101
UPC #
34449891394
Country of Origin
China

Dimensions

Length
7.5
Width
2.13
Height
7.25

Details

Finish
Luxe Gold
Weight
4.28
Color
Gold
Item
Bathroom Faucet

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.