This item is Discontinued.

Brizo Jason Wu for Single Handle Lavatory 65675LF-BL-ECO

Jason Wu for Single Handle Lavatory (Discontinued)

  • Mfr # 65675LF-BL-ECO
  • Zoro # G506589327
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65675LF-BL-ECO
Zoro #
G506589327
UPC #
34449814232
Country of Origin
United States

Dimensions

Width
5.88
Length
6.41
Height
9.63

Details

Color
Black
Weight
5.98
Finish
Matte Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.