This item is Discontinued.

Brizo Jason Wu for Two Handle Wall-Mount Lavatory Faucet 65875LF-BL

Jason Wu for Two Handle Wall-Mount Lavatory Faucet (Discontinued)

  • Mfr # 65875LF-BL
  • Zoro # G106532235
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65875LF-BL
Zoro #
G106532235
UPC #
34449689045
Country of Origin
Unknown

Dimensions

Height
2.25
Width
12.72
Length
8.84

Details

Finish
Matte Black
Weight
6.96
Item
Bathroom Faucet
Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.