Zoro Homepage

Kintsu Multifunction Slide Bar Handshower

  • Mfr # 88706-BL

  • Zoro # G915629072


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 GPM
Finish
Matte Black
Width
7.19 in
Depth
32.44 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88706-BL
Zoro #
G915629072
UPC #
195205105572
Country of Origin
China

Dimensions

Width
7.19 in
Depth
32.44 in
Length
5.81 in

Details

Flow Rate
1.75 GPM
Finish
Matte Black
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Material
ABS - Plastic
Color
Black
Handle Type
Single Handle Accent

Description

Enjoy the immersive, enveloping flow of the Full Spray while easily rinsing away shampoo and conditioner with the targeted strength of the Shampoo Spray. These two patterns combine for the perfect mix of coverage and power.


  • 32 7/16" long slide bar with adjustable handshower slide bar
  • Slidebar includes integrated waterway connection for simplified installation
  • Pivoting handshower mount easily glides up and down with single-handed operation
  • Handshower features 4 spray settings: Shampoo Spray, Full Spray, Full + Shampoo Spray and Pause
  • Finished handshower spray face pivots up and down
  • Push-button spray selector is ADA compliant
  • Includes 60" - 82" stretchable finished metal hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.