Shop BRIZO
See all product information
Create Account
Kintsu: TempAssure Thermostatic Valve Only Trim - Less Handles
Mfr # T60006-PCLHP
Zoro # G015947151
product price:Â $304.00
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Width
6.5 in
Depth
7.81 in
Application
Bath
Length
4.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T60006-PCLHP
Zoro #
G015947151
UPC #
34449966245
Country of Origin
China
Dimensions
Width
6.5 in
Depth
7.81 in
Length
4.31 in
Details
Finish
Chrome
Application
Bath
Material
Brass
Description
- TempAssure Thermostatic medium flow valving
- Kintsu Valve Only
- Independent temperature and volume control
- RP74785 extension kit extends rough installation up to 1-3/4"
- High temperature limit stops at 120 ĚŠ F
- Showerhead delivers 5 spray settings: H2Okinetic Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
- HL6006-PC;HK6006-PC;HL6067-PC
- R60000-PX;R60000-PXWS;R60000-UNBX;R60000-UNBXHF;R60000-UNWSHF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.