Zoro Homepage

Kintsu Temperature Handle, Knob

  • Mfr # RP101591BL

  • Zoro # G115676128


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Knob
Overall Length
1 in
Overall Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101591BL
Zoro #
G115676128
UPC #
195205107125
Country of Origin
China

Dimensions

Overall Length
1 in
Overall Height
1.25 in
Overall Width
2.38 in

Details

Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Knob
Color
Black

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.