
Kintsu Tissue Holder
Mfr # 695006-BL
Zoro # G415629305
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
2 in
Width
6.25 in
Length
4 in
Dispenser Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695006-BL
Zoro #
G415629305
UPC #
195205107316
Country of Origin
China
Dimensions
Depth
2 in
Width
6.25 in
Length
4 in
Details
Color
Black
Finish
Matte Black
Dispenser Material
Metal
Description
Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.
- All metal construction
- Additional tissue shelf available, 695007-XX
- Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.