Shop GEORGIA-PACIFIC

enMotion Touchless Paper Towel Dispenser, Wall Mount, Black, For 1-3/4 in Dia x 10 in W Paper Towels

  • Mfr # 59462A
  • Zoro # G3119426

product price: 
$
56.50
/ea

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
enMotion
Core Dia.
1 3/4 in
Dispenser Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
59462A
Zoro #
G3119426
UPC #
10036500306646
Country of Origin
Viet Nam
Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
enMotion
Dispenser Material
Plastic
Color
Black
Dispenser Capacity
(1) Roll with Stub Roll
Automatic/Manual
Automatic
Paper Product Series
enMotion(R)
Warranty
Lifetime
Includes
Adjustable Paper Length Setting
Ply
1
Material
Plastic
For Use With
Mfr. No. 89460, 89470, 89480, 89485, 89490
Proprietary/Universal
Proprietary
Hands Free
Yes
Dispenser Mounting
Wall
Finish
Stainless Steel
Sublease Requirement
Sublease Required
Features
Jam-Free Dispensing, Virtually Soundless Dispensing
Battery Type
Alkaline
Compatible Mfg. Model Number
89460, 89470, 89480, 89485, 89490
Number of Batteries Included
4
Includes Batteries
Yes
ADA Compliance
No
Dispenser Color
Black
Ligature Resistant
No
Batteries Required
Yes
Series
enMotion(R)

Dimensions

Core Dia.
1 3/4 in
Height
16-3/4"
Depth
9-3/4"
Width
14 3/4 in
Paper Towel Width
10 in
Dispenser Width
14 3/4 in
Dispenser Depth
9 1/2 in
Dispenser Height
17 1/4 in
Battery Size
D
Fits Chest Size
Jam-Free Dispensing, Virtually Soundless Dispensing

Description

Paper Towel Dispenser, Paper Towel Type Continuous Roll, Automatic, enMotion(R), Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 10 in, Core Dia. 1 3/4 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 17 1/4 in, Dispenser Width 14 3/4 in, Dispenser Depth 9 1/2 in, Compatible Grainger Part Number 3EB46, 4ACU1, 4DJV9, 59LR53, 6RA74, Compatible Mfg. Model Number 89460, 89470, 89480, 89485, 89490, Warranty Lifetime, Sublease Required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.