Zoro Homepage

Litze Sensori Thermostatic Valve Trim Handle Kit, Lever

  • Mfr # HL6632-BL

  • Zoro # G715676047


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Depth (In.)
1.94 in
Color
Black
Width (In.)
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL6632-BL
Zoro #
G715676047
UPC #
195205117964
Country of Origin
China

Dimensions

Depth (In.)
1.94 in
Width (In.)
3.88 in
Length
2.25 in

Details

Finish
Matte Black
Material
Zinc
Color
Black

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handle is ADA compliant
  • Model number = one handle for LHP model
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.