
Litze Sensori Volume Control Trim, Industrial Lever Matte Black/Luxe Steel
Mfr # T66634-BLSL
Zoro # G415694754
product price:Â $410.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black/Luxe Steel
Material
Brass
Width (In.)
3.41 in
Length
3.75 in
Color
Black/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T66634-BLSL
Zoro #
G415694754
UPC #
195205116936
Country of Origin
United States
Dimensions
Width (In.)
3.41 in
Length
3.75 in
Depth (In.)
2.13 in
Details
Finish
Matte Black/Luxe Steel
Material
Brass
Color
Black/Silver
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Volume control has recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPARATELY
- Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.