Shop VIGO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
34 in. L x 46 in. W x 74 in. H Frameless Sliding Rectangle Shower Enclosure in Matte Gold
- Mfr # VG6051MGCL48
- Zoro # G322575788
product price:Â
$
1,517.99
/ea
Key Features
Finish
Matte Brushed Gold
Material
Tempered Glass
Includes
Door Hardware; Mounting Hardware
Height (In.)
74 in
Depth (In.)
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG6051MGCL48
- Zoro #
- G322575788
- UPC #
- 849922055527
- Country of Origin
- China
Dimensions
- Height (In.)
- 74 in
- Depth (In.)
- 35 in
- Width (In.)
- 46 in
Details
- Item
- Shower Enclosure
- Finish
- Matte Brushed Gold
- Material
- Tempered Glass
- Includes
- Door Hardware; Mounting Hardware
- Color
- Gold
Description
The VIGO Winslow Frameless Sliding Shower Enclosure in Matte Brushed Gold finish transforms your bathroom into an elegant space. This corner shower enclosure measures 46-in. W X 35-in. D X 74-in. H, featuring a generous 19-in. walk-in entry for effortless access. The advanced sliding system operates on precision-engineered four-wheel rollers, ensuring quiet and smooth door operation. Its reversible design allows for right or left-side installation, adapting perfectly to your bathroom layout. The enclosure showcases transparent glass that enhances visual space while the frameless design creates an open, sophisticated atmosphere. Constructed with robust 3/8-inch thick glass, this shower enclosure combines durability with elegance. The sleek profile and minimalist aesthetic make this enclosure a standout addition to any contemporary bathroom design, while its solid construction ensures lasting performance.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.