This item is Discontinued.

Brizo Litze Single-handle Lavatory 65035LF-PC

Litze Single-handle Lavatory (Discontinued)

  • Mfr # 65035LF-PC
  • Zoro # G206589269
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65035LF-PC
Zoro #
G206589269
UPC #
34449822633
Country of Origin
China

Dimensions

Width
2.38
Length
7.38
Height
7.5

Details

Color
Silver
Weight
3.4
Finish
Chrome

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.