Litze Slide Bar Handshower with H<sub>2</sub>OKinetic<sup></sup> Technology Matte Black/Luxe Gold

  • Mfr # 88735-BLGL

  • Zoro # G615694691


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 GPM
Width
7.41 in
Depth
24 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Length
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88735-BLGL
Zoro #
G615694691
UPC #
195205108832
Country of Origin
China

Dimensions

Width
7.41 in
Depth
24 in
Length
5.88 in

Details

Flow Rate
1.75 GPM
Finish
Matte Black/Luxe Gold
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Material
Brass
Color
Black/Gold

Description

The concentrated pressure of the Massage Spray provides targeted relief, meanwhile the H2Okinetic Rinsing Spray uses advanced technology to create the feeling of a high-flow shower without using additional water.


  • 3 spray settings: H2Okinetic Rinsing Spray, Massage Spray and Pause
  • 22 1/2" long slide bar
  • Machined brass wheel spins as handshower is positioned on slidebar
  • Textural knurling detail on handshower and wheel
  • 60" - 82" stretchable finished metal hose
  • Slidebar with integrated hose connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.