
Litze: SmartTouch Pull-Down Kitchen Faucet with Arc Spout and Industrial Handle
Mfr # 64044LF-PN
Zoro # G615947049
product price: $1,100.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Width
5.38 in
Length (In.)
11.19 in
Typical Application
Kitchen
CEC Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64044LF-PN
Zoro #
G615947049
UPC #
34449845441
Country of Origin
United States
Dimensions
Width
5.38 in
Length (In.)
11.19 in
Details
Number of Holes
1
Typical Application
Kitchen
CEC Compliant
Yes
Flow Rate (GPM)
1.8
Features
Lead Free
Finish
Polished Nickel
Material
Brass
Description
The Litze Kitchen Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- SmartTouch Technology with TempID – tap on/off functionality with temperature indicating LED light
- Litze Pull-Down
- Two-function pull-down wand: spray and stream
- 1-hole installation
- Euro-motion ceramic valve with InnoFlex waterways
- Accommodates up to 3" deck thickness
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.