Zoro Homepage

Odin Bar Faucet Lever Handle

  • Mfr # HLB175-BL

  • Zoro # G712378531


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Number of Handles
Single Handle Lever
Height
4 in
Body Material
Zinc
Spout Length
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLB175-BL
Zoro #
G712378531
UPC #
34449947237
Country of Origin
China

Dimensions

Height
4 in
Spout Length
0.88 in

Details

Number of Handles
Single Handle Lever
Finish
Matte Black
Body Material
Zinc

Description

Tailor the look of your Odin Kitchen faucet with a metal or wood handle in a matching finish, or create your own split-finish pairing for a truly customized look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.